Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L3A, 3-Conductor, 6 hole can be used for a 2 or 4 Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Overview
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L3A, 3-Conductor, 6 hole can be used for a 2 or 4 Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Two hole, front entrance. For copper or aluminum conductors. Body made from high strength aluminum alloy. Electro-tin plated to assure minimum contact resistance and corrosion protection. For added protection apply Penn-Union Cual-Aid® to cable before installation. Manufactured to insure both maximum strength and conductivity. Dual rated for both copper and aluminum conductors. Re-usable connectos need only a hex wrench for assembly. NEMA drilled for 1/2" bolts on 1 3/4" centers.
Also known as: 785037444743, L3A6002/4
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 2 - 400 |
Mounting: | 2-Hole |
Allowable Gauge Range: | 2 - 400 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)