Adapter for Exact™ 2-1/2" to 4" Punches and Dies

Item #: 1155915

Cat #: 49-16-2684

UPC: 045242337958

Sign In or Register to view pricing and more.
Documents & Guides
Adapter for Exact™ 2-1/2" to 4" Punches and Dies, 2.9 Inch Length, 0.6 Inch Height, 4.85 Inch Width, 0.135 lb Weight

Overview

Adapter for Exact™ 2-1/2" to 4" Punches and Dies, 2.9 Inch Length, 0.6 Inch Height, 4.85 Inch Width, 0.135 lb Weight
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The Forcelogic™ M18™ 10 ton knockout tool is powerful enough to punch up to 4 in. holes in 10 gauge mild steel, and 12 gauge stainless steel. The quick connect alignment system both delivers easy set-up without the tool, and speeds up repetitive punching. EXACT™ punches and dies are rated for both mild and stainless steel punching. Plus, EXACT™ dies have both engraved cross hairs for accurate alignment, and slug removal ports for optimal slug removal. Together, Milwaukee's knockout system truly is the easiest way to punch!
Also known as: 045242337958, 49-16-2684

Specifications

Height: 0.600 in
Width: 4.900 in
Length: 2.9 in
Height: 0.600 in
Length: 2.9 in
Width: 4.900 in

Customer Reviews

No reviews for this product
(0)