Exact™ 4" Punch

Item #: 1155913

Cat #: 49-16-2679

UPC: 045242311743

Sign In or Register to view pricing and more.
Documents & Guides
Exact™ 4" Punch, 6.85 Inch Length, 3.15 Inch Height, 6.8 Inch Width, 3.51 lb Weight

Overview

Exact™ 4" Punch, 6.85 Inch Length, 3.15 Inch Height, 6.8 Inch Width, 3.51 lb Weight
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!
Also known as: 045242311743, 49-16-2679

Specifications

Size: 4 in
Length: 6.9 in
Width: 6.800 in
Height: 3.200 in
Size: 4 in
Width: 6.800 in
Length: 6.9 in
Height: 3.200 in

Customer Reviews

No reviews for this product
(0)