Flush Pushbutton, Black, M22

Item #: 1155912

Cat #: M22M-D-S

UPC: 786685860473

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Black, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Black, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685860473, M22M-D-S

Specifications

Type: Flush, Non-Illuminated, Momentary
Family / Style: M22
Color: Black
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, Momentary
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Size: 22.500 mm

Customer Reviews

No reviews for this product
(0)