This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Red, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Overview
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Red, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685860497, M22M-D-R
Specifications
Color: | Red |
Type: | Flush, Non-Illuminated, Momentary |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Color: | Red |
Family / Style: | M22 |
Type: | Flush, Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)