This product has been discontinued.
M18™ Fuel 1" SDS Plus Rotary Hammer Kit
Item #: 1155908
Cat #: 2712-22HD
UPC: 045242475643
Sign In or Register to view pricing and more.
Documents & Guides
M18™, Cordless, Rotary Hammer, Rpm: 0 - 1400, Bpm: 0 - 4900, Impact Energy: 1.7 Ft-Lbs, Voltage: 18V, Chuck: 1" SDS Plus, Weight: 8.5 Lbs, Includes: (2) M18™ 9.0 High Demand Lithium Batteries, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer
Overview
M18™, Cordless, Rotary Hammer, Rpm: 0 - 1400, Bpm: 0 - 4900, Impact Energy: 1.7 Ft-Lbs, Voltage: 18V, Chuck: 1" SDS Plus, Weight: 8.5 Lbs, Includes: (2) M18™ 9.0 High Demand Lithium Batteries, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer
Powered by FUEL technology, the M18™ FUEL 1" SDS Plus Rotary Hammer delivers faster than corded speed, corded durability and all day work on one charge. The POWERSTATE Brushless Motor Provides 1.7 ft-lbs. of impact energy, 0-1,400 RPM and 0-4,900 BPM. The M18™ REDLITHIUM HIGH DEMAND 9.0 Battery Pack delivers up to 5X more run-time, 35% more power and runs 60% cooler than standard 18-Volt lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM HIGH DEMAND 9.0 battery is fully compatible with 125+ M18™ tools.
Also known as: 045242475643, 2712-22HD
Specifications
Volts DC: | 18 |
Type: | Kit, Rotary Hammer, Lithium Battery, Charger |
Volts DC: | 18 |
Type: | Kit, Rotary Hammer, Lithium Battery, Charger |
Customer Reviews
No reviews for this product
(0)