Junction Box, NEMA 4X, Continuous Hinge, 16" x 16" x 6"

Item #: 11559

Cat #: A16H1606SS6LP

UPC: 783510835606

Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, 16 x 16 x 6 Inch, Stainless Steel Type 316L
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, 16 x 16 x 6 Inch, Stainless Steel Type 316L
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510835606, A16H1606SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Height: 16 in
Depth: 6 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)