22mm Selector Switch, Knob Type, Red, M22

Item #: 1155899

Cat #: M22M-WRLK-R

UPC: 786685863498

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Illuminated, Red, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.

Overview

22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Illuminated, Red, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.
Also known as: 786685863498, M22M-WRLK-R

Specifications

Color: Red
Family / Style: M22
Type: 2 Position, Maintained, Illuminated
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: 2 Position, Maintained, Illuminated
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)