This product may not be available in all locations.
![M-Max Series Adjustable Frequency M-Max Series Adjustable Frequency](https://rexel-cdn.com/products/image.jpg?i=C474FCFE-3E26-40A1-B6E1-CD514A57E9FA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
C-H MMX32AA025N0-0 7.5HP 230V
Overview
C-H MMX32AA025N0-0 7.5HP 230V
Also known as: 786685626598, MMX32AA025N0-0
Specifications
Phase: | 3 |
Volts AC: | 230 |
Mounting: | Surface |
Amps: | 25 |
IP/NEMA Rating: | IP20 |
Horsepower: | 7.500 |
Volts AC Range: | 240, 200 |
Size: | Frame 4 |
Phase: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | IP20 |
Volts AC Range: | 240, 200 |
Volts AC: | 230 |
Amps: | 25 |
Horsepower: | 7.500 |
Size: | Frame 4 |
Customer Reviews
No reviews for this product
(0)