Adjustable Flasher
Item #: 1155862
Cat #: FS590
UPC: 079458993592
Documents & Guides
Ssac Fs590 Solid State Flashe relay 120 V Ac/dc
Sign In or Register to view pricing and more.
Overview
Ssac Fs590 Solid State Flashe relay 120 V Ac/dc
The FS500 Series flash rate is adjustable from 10 to 100 FPM. A locknut is provided to hold selected flash rate. The long-life electronic circuit combined with a quality electromechanical relay provides flexibility and reliability in most applications. Upon application of input voltage, the output relay is energized and the ON time begins. At the end of the ON time, the output relay de-energizes and the OFF time begins. At the end of the OFF time, the output is energized and the cycle repeats as long as input voltage is applied. Removing input voltage resets the output and the sequence.
Also known as: 079458993592, FS590
Specifications
Volts AC Control: | 120 |
Type: | Flasher Relay |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Standards: | California Proposition 65 |
Type: | Flasher Relay |
Customer Reviews
No reviews for this product
(0)