
Padded Rig
Item #: 1155859
Cat #: 48-22-8145
UPC: 045242358212
Documents & Guides
Padded Rig, Fits Users Up to 6'2", 1680D Ballistic Material Construction, Metal Hardware Smart Phone Pocket
Sign In or Register to view pricing and more.
Overview
Padded Rig, Fits Users Up to 6'2", 1680D Ballistic Material Construction, Metal Hardware Smart Phone Pocket
Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The Milwaukee padded suspension rig features all metal hardware and 1680denier ballistic nylon that will provide a lifetime of service. The integrated smart phone pocket, allows users easy access to their phone, while keeping it safely out of the way. The adjustable straps are designed to fit users up to 6 ft. 2 in. in height.
Also known as: 045242358212, 48-22-8145
Specifications
Height: | 12 in |
Width: | 1 in |
Length: | 14 in |
Height: | 12 in |
Length: | 14 in |
Width: | 1 in |
Customer Reviews
No reviews for this product
(0)