50 Amp, IEC Reversing Starter, 120V Coil

Item #: 1155848

Cat #: XTAR050D22A057-EC1

UPC: 786676024457

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, IEC, Reversing Starter, 600V Rated, 3-Phase, Size D, Thermal Overload Relay 40 - 57 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

Overview

50 Amp, IEC, Reversing Starter, 600V Rated, 3-Phase, Size D, Thermal Overload Relay 40 - 57 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil
Also known as: 786676024457, XTAR050D22A057-EC1

Specifications

Volts AC Control: 110/120
Mounting: Panel, DIN Rail
Poles: 3
Volts AC: 600
Amps: 50
Size: 55 mm
Volts AC Control: 110/120
Poles: 3
Amps: 50
Mounting: Panel, DIN Rail
Volts AC: 600
Size: 55 mm

Customer Reviews

No reviews for this product
(0)