M12™ Cordless 1/4" Lithium-Ion Ratchet Kit

Item #: 1155846

Cat #: 2456-21

UPC: 045242257577

Sign In or Register to view pricing and more.
Documents & Guides
M12™ Cordless 1/4" Lithium-Ion Ratchet Kit, RPM: 250, Torque: 30ft-lbs, Battery: RED LITHIUM, Includes: M12 RED LITHIUM Battery, Charger, Carrying Case

Overview

M12™ Cordless 1/4" Lithium-Ion Ratchet Kit, RPM: 250, Torque: 30ft-lbs, Battery: RED LITHIUM, Includes: M12 RED LITHIUM Battery, Charger, Carrying Case
The M12™ cordless 1/4 in. lithium-ion ratchet is the most compact and powerful ratchet in its class. At only 10-3/4 in. long and 1.9 lbs, this lightweight tool is the ideal fastening solution for automotive mechanics and maintenance & repair professionals desiring maximum performance, portability and productivity. The compact 3/4 in. low profile head design allows users to work in the tightest of spaces or engine bays. The M12™ cordless 1/4 in. ratchet utilizes a powerful 12 V motor to produce up to 30 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet with freedom from the air hose. The variable speed metal trigger and reinforced steel housing provide maximum control and durability with any application. The 2456-21 delivers best in class power, speed, and durability in an extremely compact form, maximizing productivity for the end user.
Also known as: 045242257577, 2456-21

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)