Compact Angle Grinder, 4-1/2"

Item #: 1155841

Cat #: 6142-30

UPC: 045242483099

Documents & Guides
Compact Angle Grinder, 4-1/2", With Paddle Switch With Lock-On
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Angle Grinder, 4-1/2", With Paddle Switch With Lock-On
The 11 amp 4-1/2 in. small angle grinder (Paddle, lock-on) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6142-30 is the perfect match for industrial users. A grip circumference measuring a full 2 in. less than the competition, this Milwaukee grinder provides more control and less fatigue throughout the day. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
Also known as: 045242483099, 6142-30, peanut grinder

Specifications

Type: Grinder
Length: 4.500 in
Type: Grinder
Length: 4.500 in

Customer Reviews

No reviews for this product
(0)