180-360 Degree M12 LED Lantern/Flood Light

Item #: 1155816

Cat #: 2362-20

UPC: 045242341627

Sign In or Register to view pricing and more.
Documents & Guides
M12 LED Lantern/Flood Light, 12V, Lumens: 400, Length: 10.6", Weight: 1.0lbs, 180-360 Degree Adjustable Beam, 2.1A USB Charger, Four Light Settings (High, Medium, Low, Strobe), and Two Steel Hooks

Overview

M12 LED Lantern/Flood Light, 12V, Lumens: 400, Length: 10.6", Weight: 1.0lbs, 180-360 Degree Adjustable Beam, 2.1A USB Charger, Four Light Settings (High, Medium, Low, Strobe), and Two Steel Hooks
Powered by the M12 Red Lithium battery, the Milwaukee 2632 - 20 M12 cordless LED light has over 600x the life of conventional incandescent bulbs and runs up to 4x as long. With a sealed aluminum head to provide impact and weather resistance, Milwaukee provides a limited lifetime LED warranty. An integrated hook allows hands-free use while a 135 degree rotating head allows the user to easily point the light beam at the desired work area.
Also known as: 045242341627, 2362-20

Specifications

Lumens: 400
Type: Lantern, LED, Flood
Volts DC: 12
Lumens: 400
Volts DC: 12
Type: Lantern, LED, Flood

Customer Reviews

No reviews for this product
(0)