MILW 6161-30 6" 13A SAG - PADDLE W/

Item #: 1155812

Cat #: 6161-30

UPC: 045242241583

Sign In or Register to view pricing and more.
Documents & Guides
MIL 6161-30 6" ANGLE GRINDER

Overview

MIL 6161-30 6" ANGLE GRINDER
The 13 amp 6 in. Small angle grinder (Paddle, lock-on) delivers up to 30% more durability and power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6161-30 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Constant power technology® enables the grinder to maintain speed under load for unmatched performance and productivity. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
Also known as: 045242241583, 6161-30

Specifications

Amps: 13
Amps: 13

Customer Reviews

No reviews for this product
(0)