
MILW 49-16-2686 EXACT 5" DIE
Item #: 1155799
Cat #: 49-16-2686
UPC: 045242350421
Documents & Guides
EXACT 5" DIE (49-16-2686)
Sign In or Register to view pricing and more.
No associated products found.
Overview
EXACT 5" DIE (49-16-2686)
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The EXACT™ conduit punches and dies are robust enough to punch holes in both mild and stainless steel. Engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies are another example of how Milwaukee's knockout system truly is the easiest way to punch!
Also known as: 045242350421, 49-16-2686
Specifications
Size: | 5 in |
Size: | 5 in |
Customer Reviews
No reviews for this product
(0)