1
more

M18 Cordless 10oz Caulk and Adhesive Gun Kit
Item #: 1155783
Cat #: 2641-21CT
UPC: 045242242191
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee 2641-21CT M18 Cordless 10oz Caulk and Adhesive Gun, No Load Speed: 0-21 IPM (Inches Per Minute). Force: 950 lbs. Speed Dial: 6 Setting Maximum Speed Dial. Tool Length 18.5".,Tool Height: 10". Tool Width: 3.25". Tool Weight: 4.8 lbs. Kit Includes: (1) M18™ Caulk Gun, (1) M18 Compact RED LITHIUM™ Battery, (1) Charger, (1) 10 oz Carriage, (1) 10 oz Plunger Rod, (1) Piston Assembly
Overview
Milwaukee 2641-21CT M18 Cordless 10oz Caulk and Adhesive Gun, No Load Speed: 0-21 IPM (Inches Per Minute). Force: 950 lbs. Speed Dial: 6 Setting Maximum Speed Dial. Tool Length 18.5".,Tool Height: 10". Tool Width: 3.25". Tool Weight: 4.8 lbs. Kit Includes: (1) M18™ Caulk Gun, (1) M18 Compact RED LITHIUM™ Battery, (1) Charger, (1) 10 oz Carriage, (1) 10 oz Plunger Rod, (1) Piston Assembly
The heavy duty® metal gear box delivers an industry leading 950 lbs of pushing force for the highest viscosity materials. The M18™ adhesive gun kit offers both a remote speed dial and a variable speed trigger that optimizes the user's control over bead and flow rate. Milwaukee's industry leading motor and electronics technologies have created a new constant flow technology that allows for a steady flow rate at 0-21 ipm throughout use of the adhesive gun. The anti drip clutch instantly stops material from expelling after trigger releases and saves the user time and money avoiding a messy clean-up. A rotating quick change collar increases the ease of use and the ability to change out adhesives quickly and without clean-up. The 2641-21CT accepts all Milwaukee® quick change front ends and all M18™ batteries. The Milwaukee® REDLITHIUM™ batteries increase run time allowing a user to dispense over 200 tubes of general construction material on a single battery charge.
Also known as: 045242242191, 2641-21CT
Specifications
Type: | Lithium Battery |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)