This product may not be available in all locations.
22mm Assembled Pushbutton, Flush, Black, C22
Item #: 1155779
Cat #: C22-DRH-S-K11
UPC: 015081294507
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Illuminated, Black, Plastic, Extended, Maintained, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open & 1 Normally Closed Contact. ***Maintained Pushbuttons are field selectable Momentary verses Maintained***
Overview
22.5 mm, Non-Illuminated, Black, Plastic, Extended, Maintained, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open & 1 Normally Closed Contact. ***Maintained Pushbuttons are field selectable Momentary verses Maintained***
Eaton’s C22 Compact Pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter, and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many of the same rugged ratings and options, such as laser etching, field convertibility, and LED technology. They also feature IP65 rear ratings when purchased with pigtail, M8/M12/flying lead.
Also known as: 015081294507, C22-DRH-S-K11
Specifications
Type: | Flush, Non-Illuminated, Maintained |
Volts DC: | 600 |
Color: | Black |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Type: | Flush, Non-Illuminated, Maintained |
Color: | Black |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Volts DC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)