LED 0-10V Dimming Module 100 Watt 24V DC

Item #: 1155769

Cat #: 309-000003-01

UPC: 718291619343

Sign In or Register to view pricing and more.
Documents & Guides
LED Dimming Module, 0-10V Dimming Module (Philips Xitanium), Input Voltage: 12-24VAC, Output Voltage: 24V DC, 100 Watts.

Overview

LED Dimming Module, 0-10V Dimming Module (Philips Xitanium), Input Voltage: 12-24VAC, Output Voltage: 24V DC, 100 Watts.
Also known as: 718291619343, 309-000003-01

Specifications

Family / Style: Xitanium
Volts AC: 230, 120, 277
Type: LED Driver, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Family / Style: Xitanium
Type: LED Driver, 0-10V Dimming
Dimmable: Yes
Volts AC: 230, 120, 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)