95-Piece Drill and Drive Set

Item #: 1155760

Cat #: 48-89-1561

UPC: 045242345441

Sign In or Register to view pricing and more.
Documents & Guides
95-Piece Drill and Drive Bit Kit, 135° Split Point Tip, Includes: (8) Thunderbolt Black Oxide Drill Bits, (2) Magnetic Nut Drivers, (16) 1" Hex Bits, (20) 1" Philips Bits, (1) 2" Philips Bit, (2) 1" Pozidrive Bits, (9) 1" SL Slotted Bits, (1) 2" SL Slotted Bit, (14) 1" Square Bits, (1) 2" Square Bit, (18) 1" TORX Bits, (2) 2" TORX Bits, (1) Magnetic Drive Guide, and Case. Check Cut-Sheet For Specific Drill/Drive Bit Sizes

Overview

95-Piece Drill and Drive Bit Kit, 135° Split Point Tip, Includes: (8) Thunderbolt Black Oxide Drill Bits, (2) Magnetic Nut Drivers, (16) 1" Hex Bits, (20) 1" Philips Bits, (1) 2" Philips Bit, (2) 1" Pozidrive Bits, (9) 1" SL Slotted Bits, (1) 2" SL Slotted Bit, (14) 1" Square Bits, (1) 2" Square Bit, (18) 1" TORX Bits, (2) 2" TORX Bits, (1) Magnetic Drive Guide, and Case. Check Cut-Sheet For Specific Drill/Drive Bit Sizes
The Milwaukee 95-piece drill and drive set helps provide solutions for multiple drilling and fastening applications. The drill bits are Suitable for use with drilling metal, wood and plastic. The driving bits are intended for use in quick change projects.
Also known as: 045242345441, 48-89-1561

Specifications

Type: Drive Bit Set
Type: Drive Bit Set

Customer Reviews

No reviews for this product
(0)