22mm Assembled Pushbutton, Red, C22

Item #: 1155758

Cat #: C22-PVS45P-MS1-K02

UPC: 015081194371

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Illuminated, Red, Plastic Keyed-Release, Maintained, Emergency Stop Pushbutton. 45mm Diameter, 600V Rated. NEMA Rating: 4X, 13. Includes: 2 Normally Closed Contacts. ***E-Stops are not selectable Momentary verses Maintained in Field***

Overview

22.5 mm, Non-Illuminated, Red, Plastic Keyed-Release, Maintained, Emergency Stop Pushbutton. 45mm Diameter, 600V Rated. NEMA Rating: 4X, 13. Includes: 2 Normally Closed Contacts. ***E-Stops are not selectable Momentary verses Maintained in Field***
C22 emergency stops are a durable and reliable solution to a variety of e-stop applications. This compact e-stop, available as twist-torelease and keyed-release, is a simple product that eliminates the need for selfmonitoring contact blocks, all while still meeting almost all of the industry safety standards. E-stops with pigtails allow for direct machine mounting, eliminating the need for an enclosure with high degree of rear protection. Flying leads also allow for quick termination to nearby controls or functional safety devices.
Also known as: 015081194371, C22-PVS45P-MS1-K02

Specifications

Color: Red
Volts DC: 600
Type: Non-Illuminated, Maintained
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)