20W LED Undercabinet Light, White

Item #: 1155755

Cat #: 523-000027-77

UPC: 718291635138

Sign In or Register to view pricing and more.
Documents & Guides
39-1/4" 20W LED Undercabinet Light, 4000K, 120V, Life: 50,000 Hours, Lumens: 1079, Compatible With: eW Profile Powercore, Color: White. Includes: Mounting Clips, End-to-End Connector. Energy Star Rated.

Overview

39-1/4" 20W LED Undercabinet Light, 4000K, 120V, Life: 50,000 Hours, Lumens: 1079, Compatible With: eW Profile Powercore, Color: White. Includes: Mounting Clips, End-to-End Connector. Energy Star Rated.
Also known as: 718291635138, 523-000027-77

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 20
Length: 39 in
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 20
Color: White
Volts AC: 120
Length: 39 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)