M18 XC6.0 Battery Pack

Item #: 1155750

Cat #: 48-11-1860

UPC: 045242470471

Sign In or Register to view pricing and more.
Documents & Guides
18V, Battery, M18 REDLITHIUM™ , XC Extended Capacity, Average Capacity: 6 Ah.

Overview

18V, Battery, M18 REDLITHIUM™ , XC Extended Capacity, Average Capacity: 6 Ah.
Delivers up to 3X more run-time, 20% more power and 2X more life than standard 18 Volt lithium-ion batteries. The M18™ REDLITHIUM™ XC6.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC6.0 battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee® design also allows the battery to operate in extreme cold weather conditions (below 0°F/-18°C). managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 100+ M18™ cordless solutions. Upgrade to the M18™ REDLITHIUM™ XC6.0 battery pack to instantly increase the run-time and durability of your M18™ cordless tools.
Also known as: 045242470471, 48-11-1860

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)