400A Class T Fuse Block Cover

Item #: 1155737

Cat #: LT60400FBC

UPC: 079458188547

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block Cover, Class T For use with Littelfuse items: LFT60400-1CS & LFT60400-3CS

Overview

Fuse Block Cover, Class T For use with Littelfuse items: LFT60400-1CS & LFT60400-3CS
Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.
Also known as: 079458188547, LT60400FBC

Specifications

Class: T
Mounting: Snap On
Color: Black
Poles: 1
Material: Thermoplastic
Volts AC: 600
Standards: California Proposition 65
Amps: 4100
Class: T
Color: Black
Material: Thermoplastic
Standards: California Proposition 65
Mounting: Snap On
Poles: 1
Volts AC: 600
Amps: 4100

Customer Reviews

No reviews for this product
(0)