M18 FUEL™ 7/16" Hex High Torque Impact Wrench Kit

Item #: 1155734

Cat #: 2765-22

UPC: 045242314386

Sign In or Register to view pricing and more.
Documents & Guides
7/16" Hex High Torque Impact Wrench, M18, Torque: 750 ft-lbs, Included: (1) Lithium-Ion AC/DC wall & vehicle chager, (17/16" Hex Utilility Impatcting Drill, (2)Battery: M18™ REDLITHIUM™ XC4.0, (1) contractor bag.

Overview

7/16" Hex High Torque Impact Wrench, M18, Torque: 750 ft-lbs, Included: (1) Lithium-Ion AC/DC wall & vehicle chager, (17/16" Hex Utilility Impatcting Drill, (2)Battery: M18™ REDLITHIUM™ XC4.0, (1) contractor bag.
The M18 FUEL™ high torque impact wrench is the most powerful 18 Volt cordless impact wrench in its class. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ extended capacity battery pack delivers more work per charge and more work over pack life than the competitors. The inboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The 7/16 in. quick connect allows users fast, secure insertion/removal of auger bits and socket adapters. A new contoured Soft Grip gives you ultimate comfort during prolonged use.
Also known as: 045242314386, 2765-22

Specifications

Type: Impact Wrench, Lithium Battery
Volts DC: 18
Type: Impact Wrench, Lithium Battery
Volts DC: 18

Customer Reviews

No reviews for this product
(0)