FH Class T Fuse Block Cover

Item #: 1155731

Cat #: LFT60030FBC

UPC: 079458188585

Sign In or Register to view pricing and more.
Documents & Guides
30A, 600V, Fuse Holder Class T Fuse Block Cover

Overview

30A, 600V, Fuse Holder Class T Fuse Block Cover
Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.
Also known as: 079458188585, LFT60030FBC

Specifications

Class: T
Mounting: Snap On
Color: Black
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: T
Color: Black
Amps: 30
Volts AC: 600
Mounting: Snap On
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)