22mm Assembled Selector Switch, Knob Type, C22

Item #: 1155729

Cat #: C22-WRKV-K10

UPC: 015081294774

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Silver Bezel, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 1 NO Contact, NEMA Rating: 4X, 13.

Overview

22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Silver Bezel, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 1 NO Contact, NEMA Rating: 4X, 13.
Also known as: 015081294774, C22-WRKV-K10

Specifications

Volts DC: 600
Type: Non-Illuminated, 2 Position, Maintained
Color: Silver
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13
Volts DC: 600
Color: Silver
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, 2 Position, Maintained
Volts AC: 600

Customer Reviews

No reviews for this product
(0)