FH Class T Fuse Block Cover

Item #: 1155725

Cat #: LFT30030FBC

UPC: 079458188615

Sign In or Register to view pricing and more.
Documents & Guides
30A, 300V, Fuse Holder Class T Fuse Block Cover

Overview

30A, 300V, Fuse Holder Class T Fuse Block Cover
Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.
Also known as: 079458188615, LFT30030FBC

Specifications

Class: T
Mounting: Snap On
Volts AC: 300
Color: Black
Poles: 1
Amps: 30
Material: Thermoplastic
Standards: California Proposition 65
Class: T
Volts AC: 300
Poles: 1
Material: Thermoplastic
Mounting: Snap On
Color: Black
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)