M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent

Item #: 1155723

Cat #: 2759-22

UPC: 045242363926

Sign In or Register to view pricing and more.
Documents & Guides
1/2-Inch Compact Impact Wrench, M18, FUEL, ONE-KEY Enabled, Cordless, RPM: 0 - 2500, IPM: 0 - 3200, Torque: 220ft-lbs, Voltage: 18V, Chuck: 1/2" Square W/ Pin Detent, Weight: 4.1 lbs, Includes: (2) M18 Lithium 5.0 Batteries (48-11-1850), 1 Hour Charger (48-59-1812), Belt Clip & Carrying Case

Overview

1/2-Inch Compact Impact Wrench, M18, FUEL, ONE-KEY Enabled, Cordless, RPM: 0 - 2500, IPM: 0 - 3200, Torque: 220ft-lbs, Voltage: 18V, Chuck: 1/2" Square W/ Pin Detent, Weight: 4.1 lbs, Includes: (2) M18 Lithium 5.0 Batteries (48-11-1850), 1 Hour Charger (48-59-1812), Belt Clip & Carrying Case
The M18 FUEL™ 1/2 in. Compact Impact Wrench is the most powerful tool in its class, delivering up to 220 ft-lbs of torque in a compact design. The POWERSTATE™ brushless motor not only provides unmatched power, but also greater efficiency, delivering up to 25% more run-time than the leading competitors. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market. ONE-KEY™ enabled, this is the industry’s first impact wrench that wirelessly connects to a smart phone to provide unlimited customization and control of the tool’s performance. The ONE-KEY™ mobile app features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
Also known as: 045242363926, 2759-22

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)