Panel Board, Interior, PRL1A, 225A, 120/208V, 42 Circuits

Item #: 115572

Cat #: PRL1A3225X42CS

UPC: 782116063970

Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuit, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuit, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase.
Also known as: 782116063970, PRL1A3225X42CS

Specifications

Type: Main Breaker
Spaces: 42
Phase: 3
Circuits: 42
Amps: 225
Volts AC: 120/208Y
Type: Main Breaker
Phase: 3
Amps: 225
Spaces: 42
Circuits: 42
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)