FH Class T Fuse Block Cover

Item #: 1155719

Cat #: LFT30060FBC

UPC: 079458188622

Sign In or Register to view pricing and more.
Documents & Guides
60A, 300V, Fuse Holder Class T Fuse Block Cover

Overview

60A, 300V, Fuse Holder Class T Fuse Block Cover
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Also known as: 079458188622, LFT30060FBC

Specifications

Class: T
Mounting: Snap On
Volts AC: 300
Color: Black
Poles: 1
Material: Thermoplastic
Amps: 60
Standards: California Proposition 65
Class: T
Volts AC: 300
Poles: 1
Amps: 60
Mounting: Snap On
Color: Black
Material: Thermoplastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)