5W A19 LED Lamp, 50K

Item #: 1155703

Cat #: 5A19/LED/850/ND-120V-6/1

UPC: 046677460716

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 5 Watt, A19, 450 Lumen, 5000K, Frosted, 120 Volt, Medium Base, Dimmable, Replaces 40 Watt Incandescent *Philips Part # 460716*

Overview

LED Lamp, 5 Watt, A19, 450 Lumen, 5000K, Frosted, 120 Volt, Medium Base, Dimmable, Replaces 40 Watt Incandescent *Philips Part # 460716*
Also known as: 046677460716, 5A19/LED/850/ND-120V-6/1

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 5
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Lumens: 450
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Color: Frosted
Lumens: 450
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)