M12™ ProPEX® Expansion Tool Kit

Item #: 1155702

Cat #: 2432-22

UPC: 045242237739

Documents & Guides
M12™ ProPEX® Expansion Tool Kit, SPM: 60, Stroke Length: 14 mm, Capacity: 3/8" - 1", Weight: 4.5 lbs, Includes: (2) M12 Lithium Batteries, 30 Minute Charger, Heads (1/2", 3/4" & 1"), Grease, Carrying Case & Expansion Tool
Sign In or Register to view pricing and more.

No associated products found.

Overview

M12™ ProPEX® Expansion Tool Kit, SPM: 60, Stroke Length: 14 mm, Capacity: 3/8" - 1", Weight: 4.5 lbs, Includes: (2) M12 Lithium Batteries, 30 Minute Charger, Heads (1/2", 3/4" & 1"), Grease, Carrying Case & Expansion Tool
The m12™ cordless lithium-ion ProPEX® expansion tool features an auto-rotating head for convenient one-handed operation. A compact right angle design makes installing tubing in tight locations fast and easy and the quick cam mechanism delivers precise, continuous expansion for 3/8 to 1 in ProPEX® connections. Designed specifically for Upon or ProPEX®, the m12™ cordless lithium-ion ProPEX® expansion tool is built to make effortless installations faster than other tools available.
Also known as: 045242237739, 2432-22, Cordless PEX tool

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)