ETN FAZ-C5/1-RT-SP UL 1077 Industri

Item #: 1155699

Cat #: FAZ-C5/1-RT-SP

UPC: 015081637137

Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-C5/1-RT-SP

Overview

C-H FAZ-C5/1-RT-SP
Also known as: 015081637137, FAZ-C5/1-RT-SP

Specifications

Amps: 5
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Amps: 5
Volts AC: 277, 480Y
Poles: 1
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)