M18™ Fuel 1-1/8" SDS Plus Rotary Hammer High Demand Kit

Item #: 1155698

Cat #: 2715-22HD

UPC: 045242475650

Sign In or Register to view pricing and more.
Documents & Guides
M18™, Cordless, Rotary Hammer, Rpm: 0-1,350, Bpm: 0-5,000, Impact Energy: 3.3 Ft-Lbs, Voltage: 18V, Chuck: 1-1/8" SDS Plus, Weight: 7.7 Lbs, Includes: (2) M18™ High Demand Redlithium Xc 9.0 Extended Capacity Battery Pack, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer

Overview

M18™, Cordless, Rotary Hammer, Rpm: 0-1,350, Bpm: 0-5,000, Impact Energy: 3.3 Ft-Lbs, Voltage: 18V, Chuck: 1-1/8" SDS Plus, Weight: 7.7 Lbs, Includes: (2) M18™ High Demand Redlithium Xc 9.0 Extended Capacity Battery Pack, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer
Powered by FUEL technology, the M18™ FUELTM 1-1/8” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE Brushless Motor Provides 3.3 ft-lbs of impact energy, 0-1,350 RPM and 0-5,000 BPM. The M18™ REDLITHIUM HIGH DEMAND 9.0 Battery Pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM HIGH DEMAND 9.0 battery is fully compatible with 100+ M18™ tools.
Also known as: 045242475650, 2715-22HD

Specifications

Volts DC: 18
Type: Kit, Rotary Hammer, Lithium Battery, Charger
Volts DC: 18
Type: Kit, Rotary Hammer, Lithium Battery, Charger

Customer Reviews

No reviews for this product
(0)