FH Class H Fuse Block 1 Pole

Item #: 1155690

Cat #: LFH25030-1C

UPC: 079458181388

Sign In or Register to view pricing and more.
Documents & Guides
30A, 250V, Fuse Holder Class H Fuse Block 1 Pole

Overview

30A, 250V, Fuse Holder Class H Fuse Block 1 Pole
The Littelfuse Class H/K5 and R blocks offer many benefits such as indication, snap-to-release DIN rail mounting and universal mounting holes. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Also known as: 079458181388, LFH25030-1C

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Class: H
Volts AC: 250
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 30
Volts AC: 250
Allowable Gauge Range: 14 - 6
Poles: 1
Class: H
Standards: California Proposition 65
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)