13W PAR38 LED Lamp, 30K

Item #: 1155688

Cat #: 13.5PAR38/AMB/F25/830/DIM-ULW

UPC: 046677467760

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 46776-1, Mdl # 9290012921. 90W Equivalent. Suitable for Use in Wet Locations

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 46776-1, Mdl # 9290012921. 90W Equivalent. Suitable for Use in Wet Locations
Also known as: 046677467760, 13.5PAR38/AMB/F25/830/DIM-ULW

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 950
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)