ETN FAZ-C30/1-RT-SP UL 1077 Industr

Item #: 1155672

Cat #: FAZ-C30/1-RT-SP

UPC: 015081637229

Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-C30/1-RT-SP BREAKER

Overview

C-H FAZ-C30/1-RT-SP BREAKER
Also known as: 015081637229, FAZ-C30/1-RT-SP

Specifications

Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 30
Family / Style: FAZ-RT
Volts AC: 277, 480Y
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)