; 23 Watt R40 2700K CFL

Item #: 1155671
Cat #: EL/A-R40-23W-6/1
UPC: 046677456818
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 456814* 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 456814* 100W Equivalent.
Also known as: 046677456818, EL/A-R40-23W-6/1

Specifications

Lumens: 1250
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Lumens: 1250
Wattage: 23
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: R40 (Blown Reflector)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)