600A, 600V, FH Acce Class T FB Cover

Item #: 1155663

Cat #: LT60600FBC

UPC: 079458182828

Sign In or Register to view pricing and more.
Documents & Guides
600A, 600V, Fuse Holder Accessories Class T Fuse Block Cover

Overview

600A, 600V, Fuse Holder Accessories Class T Fuse Block Cover
Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.
Also known as: 079458182828, LT60600FBC

Specifications

Class: T
Amps: 600
Type: Fuse Block
Mounting: Box Lug
Poles: 1
Standards: California Proposition 65
Class: T
Type: Fuse Block
Poles: 1
Amps: 600
Mounting: Box Lug
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)