C-h M22-dl-r-k10-r Push Button

Item #: 1155629

Cat #: M22-DL-R-K10-R

UPC: 786685543086

Sign In or Register to view pricing and more.
C-H M22-DL-R-K10-R ILLUM PUSH-BUTT FLUSH RED 1 NO RED 24V LED

Overview

C-H M22-DL-R-K10-R ILLUM PUSH-BUTT FLUSH RED 1 NO RED 24V LED
Also known as: 786685543086, M22-DL-R-K10-R

Specifications

Size: 22.5 mm
Family / Style: M22
Type: 1NO, Pushbutton
Size: 22.5 mm
Type: 1NO, Pushbutton
Family / Style: M22

Customer Reviews

No reviews for this product
(0)