
16oz, MuscleHead Hammer, Stiletto
Item #: 1155619
Cat #: TI16SC
UPC: 045242192298
Documents & Guides
16oz Titanium MuscleHead Hammer, 18" Curved Hickory Handle, Stiletto, Smooth Head.
Sign In or Register to view pricing and more.
Overview
16oz Titanium MuscleHead Hammer, 18" Curved Hickory Handle, Stiletto, Smooth Head.
The Stiletto TI16SC is a 16 oz titanium smooth face hammer with an 18 in. curved hickory handle. The hammer has a straight claw design and Stiletto's signature magnetic nail starter. The TI16SC has the comparable striking force of a 28 oz steel hammer and is recommended for residential framing and remodeling. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.
Also known as: 045242192298, TI16SC, MC Hammer
Specifications
Length: | 18 in |
Length: | 18 in |
Customer Reviews
No reviews for this product
(0)