22 AWG to 10 AWG Crimp Connector

Item #: 1155612

Cat #: C12-N

UPC: 662381362629

Sign In or Register to view pricing and more.
Documents & Guides
Crimp Connector, Copper, Nylon-Insulated, 300V, Conductor Range: 22 - 10 AWG. Package of 50.

Overview

Crimp Connector, Copper, Nylon-Insulated, 300V, Conductor Range: 22 - 10 AWG. Package of 50.
Easy-Twist wire connectors are the professional choice for forming quick, secure connections between wires in the field. The internal crimp sleeve design forms a secure join and the compact design of the connector fits into a junction box or other tight space.
Also known as: 662381362629, C12-N, crimp cap, bell cap, bells, beans, closed end terminal, popcorn, crimp connector

Specifications

Material: Copper, Nylon
Allowable Gauge Range: 22 - 10
Material: Copper, Nylon
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)