Diva Dimmer, 1P, 120V, Desert Stone

Item #: 115561
Cat #: DVSC-10P-DS
UPC: 027557507981
Sign In or Register to view pricing and more.
Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Desert Stone.

Overview

Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Desert Stone.
Diva Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, 120V/1000W in desert stone
Also known as: 027557507981, DVSC-10P-DS

Specifications

Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Color: Desert Stone
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Locator Light, Preset, Single-Pole
Mounting: Surface
Wattage: 1000
Color: Desert Stone
Light Technology: Halogen
Volts AC: 120
Poles: 1
Family / Style: Diva
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)