ETNCL 22CZ-LD4-24-UNV-L835-CD1-U CZ

Item #: 1155608

Cat #: 22CZ-LD4-24-UNV-L835-CD1-U

UPC: 080083727520

Sign In or Register to view pricing and more.
Documents & Guides
MET 22CZ-LD4-24-UNV-L835-CD1-U 22.6W, 2417 Lumen, 3500K Color Temperature

Overview

MET 22CZ-LD4-24-UNV-L835-CD1-U 22.6W, 2417 Lumen, 3500K Color Temperature
Also known as: 080083727520, 22CZ-LD4-24-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Wattage: 22.600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 22.600
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)