ETNCL 24AC-LD4-55-UNV-L840-CD1-U LE

Item #: 1155601

Cat #: 24AC-LD4-55-UNV-L840-CD1-U

UPC: 080083718269

Sign In or Register to view pricing and more.
Documents & Guides
MET 24AC-LD4-55-UNV-L840-CD1- U

Overview

MET 24AC-LD4-55-UNV-L840-CD1- U
Also known as: 080083718269, 24AC-LD4-55-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 49
Length: 4 ft
Lumens: 5500
Height: 3.875 in
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 49
Lumens: 5500
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 4 ft
Height: 3.875 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)