40A, 2P, 250V DC, 10 kAIC, C-Curve, UL 489 CB

Item #: 1155591

Cat #: FAZ-C40/2-NA-DC

UPC: 015081184808

Documents & Guides
40 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 250V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Sign In or Register to view pricing and more.

No associated products found.

Overview

40 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 250V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 015081184808, FAZ-C40/2-NA-DC

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 40
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Volts DC: 250
Poles: 2
Amps: 40
Family / Style: FAZ-DC
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)