This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Heated Hoodie, Black, Battery: M12 Lithium, Size: M. Includes: Includes: (1) Battery & Charger.
Overview
Heated Hoodie, Black, Battery: M12 Lithium, Size: M. Includes: Includes: (1) Battery & Charger.
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
Also known as: 045242477968, 301B-21M, Mil50
Specifications
Type: | NO, Lithium Battery, Heated, M12, Hoodie |
Color: | Black |
Size: | Medium |
Volts DC: | 12 |
Type: | NO, Lithium Battery, Heated, M12, Hoodie |
Size: | Medium |
Color: | Black |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)