This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Heated Hoodie, Black, Battery: M12 Lithium, Size: L. Includes: Includes: (1) Battery & Charger.
Overview
Heated Hoodie, Black, Battery: M12 Lithium, Size: L. Includes: Includes: (1) Battery & Charger.
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
Also known as: 045242477975, 301B-21L, Sparky, hot pocket
Specifications
Type: | NO, Lithium Battery, Heated, M12, Hoodie |
Color: | Black |
Volts DC: | 12 |
Size: | Large |
Type: | NO, Lithium Battery, Heated, M12, Hoodie |
Volts DC: | 12 |
Color: | Black |
Size: | Large |
Customer Reviews
No reviews for this product
(0)